2 3/4 in W Tube and Valve Brush, Medium, 5 1/4 in L Handle, 6 1/4 in L Brush, White, Polypropylene
Mfr # 53885
Zoro # G5830027
product price:Â $35.45
/eaKey Features
Bristle Firmness
Medium
Bristle Color
White
Brush Length
6 1/4 in
Handle Length
5 1/4 in
Handle Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53885
Zoro #
G5830027
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
6 1/4 in
Handle Length
5 1/4 in
Brush Width
2 3/4 in
Bristle Length
3 in
Trim Length
3 in
Overall Length
60 in
Brush Dia.
3 in
Brush Diameter
3 in
Brush Size
10 3/4 in
Details
Bristle Firmness
Medium
Bristle Color
White
Handle Color
White
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Handle Style
Short Handle
Item
Tube and Valve Brush
Color Coding System
Yes
Handle Type
Straight, 2-Piece
Features
Fda Compliant
Chemical Resistant
Yes
Application
Pipes and Tubes
Temperature Resistant
Yes
Handle Style
Straight
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Brush Diameter 3 in, Brush Length 6 1/4 in, Handle Length 5 1/4 in, Bristle Color White, Chemical Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 3 in, Brush Width 2 3/4 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Handle Color White, Overall Length 59 3/4 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.