2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Orange, Plastic

  • Mfr # 41797

  • Zoro # G9751725


product price: $26.19
/ea

Key Features

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
4 3/4 in
Handle Length
5 3/4 in
Handle Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41797
Zoro #
G9751725
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
4 3/4 in
Handle Length
5 3/4 in
Brush Width
2 7/8 in
Bristle Length
1 1/2 in
Overall Length
10 in
Trim Length
1 1/2 in
Head Width
2 7/8 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Orange
Handle Color
Orange
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scrub Brush
Color Coding System
Yes
Color
Orange
Acid Resistant
Yes
Features
260mm Length; 100mm Height; 70mm Width; Hard Bristle Stiffness
Temperature Resistant
Yes
FDA Compliant
Yes
Chemical Resistant
Yes
Application
Wet
Handle Style
Ergonomic
Surface Type
Wet

Description

Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/4 in, Handle Length 5 3/4 in, Head Width 2 7/8 in, Bristle Color Orange, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Bristle Security Units, Hanging Hole, Handle Color Orange, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.