2 7/8 in W Scrub Brush, Stiff, 5 3/4 in L Handle, 4 3/4 in L Brush, Yellow, Plastic

  • Mfr # 41796

  • Zoro # G9751734


product price: $26.19
/ea

Key Features

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
4 3/4 in
Handle Length
5 3/4 in
Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41796
Zoro #
G9751734
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
4 3/4 in
Handle Length
5 3/4 in
Brush Width
2 7/8 in
Bristle Length
1 1/2 in
Trim Length
1 1/2 in
Overall Length
10 in
Head Width
2 7/8 in

Details

Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Yellow
Handle Color
Yellow
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scrub Brush
Acid Resistant
Yes
FDA Compliant
Yes
Color Coding System
Yes
Chemical Resistant
Yes
Color
Yellow
Temperature Resistant
Yes
Features
260mm Length; 100mm Height; 70mm Width; Hard Bristle Stiffness
Application
Wet
Surface Type
Wet
Handle Style
Ergonomic

Description

Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/4 in, Handle Length 5 3/4 in, Head Width 2 7/8 in, Bristle Color Yellow, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Bristle Security Units, Hanging Hole, Handle Color Yellow, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.