2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Blue, 20 in L Overall
Mfr # 53793
Zoro # G4648472
product price:Â $10.89
/eaKey Features
Bristle Firmness
Medium
Brush Length
5 in
Overall Length
20 in
Handle Length
13 25/64 in
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53793
Zoro #
G4648472
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
5 in
Overall Length
20 in
Handle Length
13 25/64 in
Brush Width
2"
Bristle Length
2 in
Trim Length
2 in
Brush Dia.
2 in
Brush Diameter
1.97 in
Details
Item
Tube and Valve Brush
Bristle Firmness
Medium
Bristle Color
Blue
Handle Color
Blue
Bristle Material
Polyester
Brush Handle Style
Long Handle
Handle Material
Polypropylene, Stainless Steel
Acid Resistant
Yes
Color Coding System
Yes
Chemical Resistant
Yes
Application
Bottles, Pipes and Tubes, Valves
Features
Acid Resistant
Temperature Resistant
Yes
Handle Style
Straight
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 1.97 in, Brush Length 5 in, Handle Length 13 3/8 in, Bristle Color Blue, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Medium, Bristle Length 2 in, Brush Width 2 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Blue, Overall Length 19 3/4 in, Temperature Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.