2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Green, 20 in L Overall
Mfr # 53792
Zoro # G4648926
product price:Â $10.95
/eaKey Features
Bristle Firmness
Medium
Brush Length
5 in
Handle Length
13 25/64 in
Handle Color
Green
Bristle Material
Polyester
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53792
Zoro #
G4648926
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
5 in
Handle Length
13 25/64 in
Brush Width
2"
Bristle Length
2 in
Brush Dia.
2 in
Overall Length
20 in
Trim Length
2 in
Brush Diameter
1.97 in
Details
Item
Tube and Valve Brush
Bristle Firmness
Medium
Bristle Color
Green
Handle Color
Green
Bristle Material
Polyester
Handle Material
Polypropylene, Stainless Steel
Brush Handle Style
Long Handle
Acid Resistant
Yes
Color Coding System
Yes
Chemical Resistant
Yes
Application
Bottles, Pipes and Tubes, Valves
Features
Acid Resistant
Temperature Resistant
Yes
Handle Style
Straight
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 2 in, Brush Length 5 in, Handle Length 13 3/8 in, Bristle Color Green, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Medium, Bristle Length 7/8 in, Brush Width 2 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Green, Overall Length 19 3/4 in, Temperature Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.