2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Red, 20 in L Overall
Mfr # 53794
Zoro # G4648481
product price:Â $10.89
/eaKey Features
Bristle Firmness
Medium
Overall Length
20 in
Brush Length
5 in
Handle Length
13 25/64 in
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53794
Zoro #
G4648481
UPC #
-
Country of Origin
Denmark
Dimensions
Overall Length
20 in
Brush Length
5 in
Handle Length
13 25/64 in
Brush Width
2"
Bristle Length
2 in
Trim Length
2 in
Brush Dia.
2 in
Brush Diameter
1.97 in
Details
Item
Tube and Valve Brush
Bristle Firmness
Medium
Bristle Color
Red
Handle Color
Red
Bristle Material
Polyester
Handle Material
Polypropylene, Stainless Steel
Brush Handle Style
Long Handle
Chemical Resistant
Yes
Acid Resistant
Yes
Color Coding System
Yes
Application
Bottles, Pipes and Tubes, Valves
Temperature Resistant
Yes
Features
Acid Resistant
Handle Style
Straight
Description
Tube and Valve Brush, Handle Style Straight, Bristle Material Polyester, Handle Material Polypropylene, Stainless Steel, Brush Diameter 1.97 in, Brush Length 5 in, Handle Length 13 3/8 in, Bristle Color Red, Chemical Resistant Yes, Acid Resistant Yes, Application Bottles, Pipes and Tubes, Valves, Bristle Firmness Medium, Bristle Length 2 in, Brush Width 2 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Red, Overall Length 19 3/4 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.