Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 in Sweep Face Broom Head, Soft, Synthetic, Yellow

  • Mfr # 31996

  • Zoro # G4647587


product price: $49.39
/ea

Key Features

Bristle Type
Synthetic
Bristle Length
2 1/4 in
Bristle Material
Polyester
Block Material
Polypropylene
Handle Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31996
Zoro #
G4647587
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
2 1/4 in
Broom Handle Length
No Handle
Broom Handle Diameter
No Handle
Block Width
23 1/2 in
Block Depth
2 3/4 in

Details

Bristle Type
Synthetic
Sweep Face
24 in
Bristle Material
Polyester
Bristle Color
Yellow
Block Material
Polypropylene
Handle Color
Yellow
Item
Broom Head
Color Coding System
Yes
Broom Handle Material
No Handle
Acid Resistant
Yes
Chemical Resistant
Yes
Broom Handle Color
No Handle
Color
Yellow
Features
Acid Resistant
Block Color
Yellow
Handle Connection Type
Threaded
Bristle Firmness
Soft
Connection Thread Type
European
For Surface Texture
Smooth
Handle Tip Material
No Handle

Description

Sweeping Broom Head, Bristle Material Polyester, For Surface Texture Smooth, Sweep Face 24 in, Bristle Length 2 1/4 in, Bristle Color Yellow, Block Material Polypropylene, Handle Color Yellow, Handle Connection Type Threaded, Chemical Resistant Yes, Tool Type Broom Head, Block Depth 2 3/4 in, Block Width 23 1/2 in, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft, Block Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.