Shop VIKAN
See all product information
Create Account
3 7/8 in W Tube and Pipe Brush, Medium, 6 in L Brush, Red
- Mfr # 53801034
- Zoro # G4646914
product price:Â
$
27.79
/ea
Key Features
Brush Type
Tube and Pipe Brush
Bristle Firmness
Medium
Brush Length
6 in
Handle Color
Red
Bristle Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 53801034
- Zoro #
- G4646914
- UPC #
- -
- Country of Origin
- Denmark
- Item
- Tube and Pipe Brush
- Brush Type
- Tube and Pipe Brush
- Bristle Firmness
- Medium
- Bristle Color
- Red
- Handle Color
- Red
- Bristle Material
- Polyester
- Brush Handle Style
- Replacement Brush Head
- Chemical Resistant
- Yes
- Color Coding System
- Yes
- Acid Resistant
- Yes
- Application
- Pipes and Tubes
- Features
- Acid Resistant
- Temperature Resistant
- Yes
Dimensions
- Brush Length
- 6 in
- Brush Width
- 3 7/8 in
- Bristle Length
- 4 in
- Brush Dia.
- 4 in
- Trim Length
- 4 in
- Overall Length
- 6 1/2 in
- Brush Diameter
- 4 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Description
Tube and Pipe Brush, Bristle Material Polyester, Brush Diameter 4 in, Brush Length 6 in, Handle Length Not Applicable, Bristle Color Red, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 4 in, Brush Width 3 7/8 in, Color Coding System Yes, FDA Compliant Yes, Handle Color Red, Overall Length 6 1/2 in, Temperature Resistant Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.