Shop VIKAN
See all product information
Create Account
3 in W Deck and Wall Brush Head, Stiff, 8 57/64 in L Brush, Yellow
- Mfr # 70426
- Zoro # G5957629
product price:Â
$
26.29
/ea
Key Features
Brush Type
Deck Scrub Brush, Wall Scrub Brush
Bristle Firmness
Stiff
Brush Length
8 57/64 in
Bristle Material
Polyester
Brush Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70426
- Zoro #
- G5957629
- UPC #
- -
- Country of Origin
- Denmark
- Item
- Deck and Wall Brush Head
- Brush Type
- Deck Scrub Brush, Wall Scrub Brush
- Bristle Firmness
- Stiff
- Bristle Color
- Yellow
- Bristle Material
- Polyester
- Features
- Acid Resistant
- Chemical Resistant
- Yes
- Color Coding System
- Yes
- Temperature Resistant
- Yes
- Connection Thread Type
- European
- Handle Connection Type
- Threaded
- Tool Type
- Deck and Wall Brush Head
Dimensions
- Brush Length
- 8 57/64 in
- Brush Width
- 3 in
- Bristle Length
- 1 3/4 in
- Trim Length
- 1 19/32 in
- Overall Length
- 8 57/64 in
- Head Width
- 3 in
- Wire Rope Length
- 8 7/8 in
- Length
- 8 7/8 in
Description
Deck and Wall Brush Head, Tool Type Deck and Wall Brush Head, Bristle Material Polyester, Brush Length 8 7/8 in, Bristle Firmness Stiff, Bristle Color Yellow, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 1 3/4 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.