3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Green, Plastic, 10 in L Overall
Mfr # 41942
Zoro # G4647684
product price:Â $14.89
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Soft
Brush Length
4 1/2 in
Handle Length
5 57/64 in
Handle Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41942
Zoro #
G4647684
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
4 1/2 in
Handle Length
5 57/64 in
Brush Width
3 in
Bristle Length
1 3/4 in
Trim Length
1 51/64 in
Overall Length
10 in
Head Width
2 3/4 in
Description
Scrub Brush, Bristle Firmness Soft, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 5 7/8 in, Head Width 2 3/4 in, Bristle Color Green, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 3/4 in, Brush Type Scrub Brush, Features Split Bristles, Handle Color Green, Surface Type Dry, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, For Material Type Glass, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.