3 in W Scrub Brush, Stiff, 5 57/64 in L Handle, 4 1/2 in L Brush, Red, Plastic, 10 in L Overall
Mfr # 41924
Zoro # G4991481
product price:Â $14.49
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
4 1/2 in
Handle Length
5 57/64 in
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41924
Zoro #
G4991481
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
4 1/2 in
Handle Length
5 57/64 in
Brush Width
3 in
Bristle Length
1 1/2 in
Trim Length
1 1/2 in
Overall Length
10 in
Head Width
2 3/4 in
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 5 7/8 in, Head Width 2 3/4 in, Bristle Color Red, Overall Length 10 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Comfortable Grip, Handle Color Red, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.