Shop VIKAN
See all product information
Create Account
3.0 in. Pipe Brush - Medium, Black
- Mfr # 5380-77-9
- Zoro # G011178580
product price:Â
$
33.39
/ea
Key Features
Size
3 in
Height
6.1 in
Width
3.1 in
Length
3.1 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5380-77-9
- Zoro #
- G011178580
- UPC #
- 5705025380971
- Country of Origin
- Denmark
Dimensions
- Size
- 3 in
- Height
- 6.1 in
- Width
- 3.1 in
- Length
- 3.1 in
Details
- Color
- Black
Description
Easily clean pipes and tubes on appliances such as fish-sorting machines and meat mincers with this versatile Pipe Cleaning Brush. Can be used with any Vikan handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.