Zoro Homepage

4-57/64"L Polyester Block Hand and Nail Brush

  • Mfr # 64407

  • Zoro # G4411233


product price: $8.59
/ea

Key Features

Brush Type
Hand Scrub Brush, Nail Brush
Bristle Firmness
Stiff
Brush Length
4 1/2 in
Handle Length
4 57/64 in
Handle Color
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64407
Zoro #
G4411233
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
4 1/2 in
Handle Length
4 57/64 in
Brush Width
1 57/64 in
Bristle Length
5/8 in
Trim Length
45/64 in
Overall Length
4 57/64 in
Head Width
1 7/8 in

Details

Brush Type
Hand Scrub Brush, Nail Brush
Bristle Firmness
Stiff
Bristle Color
Orange
Handle Color
Orange
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Block
Item
Hand and Nail Brush
Temperature Resistant
Yes
Acid Resistant
Yes
Color
Orange
Color Coding System
Yes
Chemical Resistant
Yes
Features
130mm Length; 40mm Height; 50mm Width; Hard Bristle Stiffness
Application
Wet
Frame Material
Polypropylene
Head Shape
Angled
Surface Type
Wet

Description

Hand and Nail Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 1/2 in, Handle Length 4 7/8 in, Head Width 1 7/8 in, Bristle Color Orange, Overall Length 4 7/8 in, Chemical Resistant Yes, Bristle Length 5/8 in, Brush Type Hand Scrub Brush, Nail Brush, Features Hanging Hole, Handle Color Orange, Surface Type Wet, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.