5 1/10 in W Tank Brush, Stiff, 8 21/64 in L Brush, Lime, 8 33/100 in L Overall
Mfr # 703777
Zoro # G9343249
product price:Â $29.95
/eaKey Features
Brush Type
Brush Head
Bristle Firmness
Stiff
Bristle Color
Lime
Brush Length
8-21/64 in
Handle Color
Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
703777
Zoro #
G9343249
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
8-21/64 in
Brush Width
5.1 in
Bristle Length
1 1/2 in
Overall Length
8 33/100 in
Trim Length
1 1/2 in
Head Width
5 1/8 in
Details
Item
Tank Brush
Brush Type
Brush Head
Bristle Firmness
Stiff
Bristle Color
Lime
Handle Color
Lime
Bristle Material
Polyester
Temperature Resistant
Yes
Color Coding System
Yes
Chemical Resistant
Yes
Features
Acid Resistant
Description
Tank Brush, Bristle Firmness Stiff, Bristle Material Polyester, Brush Length 8 3/8 in, Head Width 5 1/8 in, Bristle Color Lime, Overall Length 8 3/8 in, Chemical Resistant Yes, Brush Type Replacement Brush Head, Handle Color Lime, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.