50" Color Coded Handle, 1 in Dia, Black, Aluminum
Mfr # 29589
Zoro # G9070074
product price: $15.19
/eaKey Features
Handle Length
50 in
Handle Material
Aluminum
Handle Diameter
1 in
Handle Color
Black
Broom Handle Tip Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29589
Zoro #
G9070074
UPC #
-
Country of Origin
Denmark
Dimensions
Handle Length
50 in
Handle Diameter
1 in
Broom Handle Length
50 in
Length
50"
Dia.
1"
Maximum Length
50 in
Details
Handle Material
Aluminum
Handle Color
Black
Item
Color Coded Handle
Broom Handle Tip Material
Plastic
Material
Aluminum
Broom Connection Type
European Thread
Color
Black
For Use With
Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Broom Handle Color
Black
Broom Handle Material
Aluminum
Features
Color Coding System
Product Type
Color Coded Handle
Connection Thread Type
European
Grip Material
Polypropylene
Handle Style
Fixed
Tool Type
Broom Handle
Handle Connection Type
Threaded
Handle Tip Material
Polypropylene
Description
Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 50 in, Handle Diameter 1 in, Handle Color Black, Handle Tip Material Polypropylene, Maximum Length 50 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Product Type Color Coded Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.