Zoro Homepage

51" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum

  • Mfr # 29358

  • Zoro # G4394591


product price: $28.19
/ea

Key Features

Handle Length
51 in
Handle Material
Aluminum
Handle Diameter
1 1/4 in
Handle Color
Purple
Broom Connection Type
European Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29358
Zoro #
G4394591
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
51 in
Handle Diameter
1 1/4 in
Broom Handle Length
51 in
Length
51"
Dia.
1-1/4"
Maximum Length
51 in

Details

Handle Material
Aluminum
Handle Color
Purple
Item
Color Coded Handle
Color
Purple
Broom Connection Type
European Thread
Broom Handle Material
Aluminum
Broom Handle Tip Material
Plastic
For Use With
Remco/Vikan Squeegees, Brooms,Brushes
Broom Handle Color
Purple
Material
Aluminum
Features
Color Coding System
Product Type
Stainless Steel Handle
Grip Material
Polypropylene
Tool Type
Broom Handle
Handle Connection Type
Threaded
Handle Tip Material
Polypropylene
Connection Thread Type
European
Handle Style
Straight

Description

Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 51 in, Handle Diameter 1 1/4 in, Handle Color Purple, Handle Tip Material Polypropylene, Maximum Length 51 in, Handle Style Straight, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, FDA Compliant Yes, Acid Resistant No, Product Type Stainless Steel Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.