Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

59" Color Coded Handle, 1 1/4 in Dia, White, Polypropylene

  • Mfr # 29625

  • Zoro # G9069891


product price: $30.99
/ea

Key Features

Handle Length
59 in
Handle Material
Polypropylene
Handle Diameter
1 1/4 in
Handle Color
White
Broom Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29625
Zoro #
G9069891
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
59 in
Handle Diameter
1 1/4 in
Length
59"
Dia.
1-1/4"
Broom Handle Length
59 in
Maximum Length
59 in

Details

Handle Material
Polypropylene
Handle Color
White
Item
Color Coded Handle
Broom Handle Material
Plastic
For Use With
Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Color
White
Broom Connection Type
European Thread
Broom Handle Color
White
Material
Polypropylene
Broom Handle Tip Material
Plastic
Features
Color Coding System
Chemical Resistant
Yes
Product Type
Color Coded Handle
Grip Material
Polypropylene
Handle Style
Fixed
Handle Tip Material
Polypropylene
Connection Thread Type
European
Handle Connection Type
Threaded
Tool Type
Broom Handle

Description

Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 59 in, Handle Diameter 1 1/4 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 59 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.