5"L Polyester Replacement Brush Head Tank Brush
Mfr # 70355
Zoro # G4647167
product price: $31.39
/eaKey Features
Brush Type
Tank Brush
Bristle Firmness
Medium
Brush Length
4 1/2 in
Handle Color
White
Bristle Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70355
Zoro #
G4647167
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
4 1/2 in
Brush Width
5 in
Bristle Length
5 in
Overall Length
5 in
Trim Length
5 in
Head Width
5 1/4 in
Details
Brush Type
Tank Brush
Bristle Firmness
Medium
Bristle Color
White
Handle Color
White
Bristle Material
Polyester
Brush Handle Style
Replacement Brush Head
Item
Tank Brush Head
Features
130mm Length; 115mm Height; 130mm Width; 135mm Diameter; Medium Bristle Stiffness
Chemical Resistant
Yes
Acid Resistant
Yes
Temperature Resistant
Yes
Color Coding System
Yes
Color
White
Application
Dry, Wet
Surface Type
Dry, Wet
Handle Connection Type
Threaded
Tool Type
Tank Brush Head
Connection Thread Type
European
Description
Tank Brush Head, Tool Type Tank Brush Head, Bristle Material Polyester, Brush Length 4 1/2 in, Bristle Firmness Medium, Bristle Color White, Chemical Resistant Yes, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Bristle Length 5 in, Connection Thread Type European, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.