6-1/2" Brush LengthTube and Valve Brush
Mfr # 53916
Zoro # G5602922
product price: $20.49
/eaKey Features
Bristle Firmness
Medium
Brush Length
6 1/2 in
Handle Color
Not Included
Bristle Material
Polyester
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53916
Zoro #
G5602922
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
6 1/2 in
Brush Width
3 5/8 in
Bristle Length
2 3/8 in
Brush Dia.
3 1/2 in
Overall Length
7 29/32 in
Trim Length
2 5/16 in
Brush Diameter
3.54 in
Details
Bristle Firmness
Medium
Bristle Color
Yellow
Handle Color
Not Included
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Handle Style
Replacement Brush Head
Item
Tube and Valve Brush
Color Coding System
Yes
Chemical Resistant
Yes
Features
Fda Compliant
Temperature Resistant
Yes
Application
Pipes and Tubes
Grip Material
Polypropylene
Description
Tube and Valve Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 3.54 in, Brush Length 6 1/2 in, Handle Length Not Applicable, Bristle Color Yellow, Chemical Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 2 3/8 in, Brush Width 3 5/8 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Grip Material Polypropylene, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.