6-2/3" Brush LengthTube and Valve Brush
Mfr # 53544
Zoro # G8595955
product price: $18.69
/eaKey Features
Bristle Firmness
Medium
Brush Length
6 2/3 in
Handle Color
Not Included
Bristle Material
Polyester
Handle Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53544
Zoro #
G8595955
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
6 2/3 in
Bristle Length
1/2 in
Brush Dia.
1/2 in
Trim Length
1/2 in
Overall Length
7 29/32 in
Brush Diameter
0.47 in
Details
Bristle Firmness
Medium
Bristle Color
Red
Handle Color
Not Included
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Handle Style
Replacement Brush Head
Item
Tube and Valve Brush
Chemical Resistant
Yes
Acid Resistant
Yes
Color Coding System
Yes
Features
Fda Compliant
Application
Pipes and Tubes
Temperature Resistant
Yes
Grip Material
Polypropylene
Description
Tube and Valve Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 0.47 in, Brush Length 6 5/8 in, Handle Length Not Applicable, Bristle Color Red, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1/2 in, Color Coding System Yes, FDA Compliant Yes, Features Fda Compliant, Grip Material Polypropylene, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.