Zoro Homepage

61" Waterfed Broom Handle, 1 1/4 in Dia, White, Aluminum

  • Mfr # 2991Q5

  • Zoro # G5753982


product price: $44.29
/ea

Key Features

Handle Length
61 in
Handle Material
Aluminum
Handle Diameter
1 1/4 in
Handle Color
White
Broom Connection Type
European Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2991Q5
Zoro #
G5753982
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
61 in
Handle Diameter
1 1/4 in
Length
61"
Broom Handle Length
61 in
Dia.
1-1/4"
Maximum Length
61 in

Details

Handle Material
Aluminum
Handle Color
White
Item
Waterfed Broom Handle
Broom Connection Type
European Thread
Color
White
Broom Handle Color
White
For Use With
0703US, 54523, 7041, 7056Q, 7067, 9324
Broom Handle Material
Aluminum
Broom Handle Tip Material
Plastic
Material
Aluminum
Features
Dish Washer Safe
Product Type
Waterfed Broom Handle
Tool Type
Broom Handle
Connection Thread Type
European
Handle Style
Waterfed
Handle Connection Type
Threaded
Grip Material
Polypropylene
Handle Tip Material
Polypropylene

Description

Waterfed Broom Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Aluminum, Handle Length 61 in, Handle Diameter 1 1/4 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 61 in, Handle Style Waterfed, Color Coding System No, Grip Material Polypropylene, Features Dish Washer Safe, Compatible Grainger Part Number 0703US, 54523, 7041, 7056Q, 7067, 9324, FDA Compliant Yes, Product Type Waterfed Broom Handle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.