Zoro Homepage

67" Color Coded Handle, 1 1/4 in Dia, Green, Polypropylene

  • Mfr # 29642

  • Zoro # G9069943


product price: $37.69
/ea

Key Features

Handle Length
67 in
Handle Material
Polypropylene
Handle Diameter
1 1/4 in
Handle Color
Green
For Use With
Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29642
Zoro #
G9069943
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
67 in
Handle Diameter
1 1/4 in
Length
67"
Broom Handle Length
67 in
Dia.
1-1/4"
Maximum Length
67 in

Description

Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 67 in, Handle Diameter 1 1/4 in, Handle Color Green, Handle Tip Material Polypropylene, Maximum Length 67 in, Handle Style Fixed, Color Coding System Yes, Grip Material Polypropylene, Features Dish Washer Safe, Chemical Resistant Yes, FDA Compliant Yes, Product Type Color Coded Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.