7-1/2"L Polyester Block Scrub Brush
Mfr # 38902
Zoro # G4991856
product price: $17.29
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
7 1/2 in
Handle Length
7 1/2 in
Handle Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38902
Zoro #
G4991856
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
7 1/2 in
Handle Length
7 1/2 in
Brush Width
2 1/2 in
Bristle Length
1 1/2 in
Trim Length
1 1/2 in
Overall Length
7 1/2 in
Head Width
2 1/2 in
Details
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Green
Handle Color
Green
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Block
Item
Scrub Brush
Chemical Resistant
Yes
Features
200mm Length; 60mm Height; 70mm Width; Hard Bristle Stiffness
FDA Compliant
Yes
Temperature Resistant
Yes
Acid Resistant
Yes
Color
Green
Color Coding System
Yes
Head Shape
Angled
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 7 1/2 in, Handle Length 7 1/2 in, Head Width 2 1/2 in, Bristle Color Green, Overall Length 8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Scrub Brush, Handle Color Green, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.