7-1/2"L Polyester Block Scrub Brush
Mfr # 38908
Zoro # G4991917
product price: $17.29
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
7 1/2 in
Handle Length
7 1/2 in
Handle Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38908
Zoro #
G4991917
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
7 1/2 in
Handle Length
7 1/2 in
Brush Width
2 1/2 in
Bristle Length
1 1/2 in
Overall Length
7 1/2 in
Trim Length
1 1/2 in
Head Width
2 1/2 in
Details
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Purple
Handle Color
Purple
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Block
Item
Scrub Brush
Color
Purple
Color Coding System
Yes
Temperature Resistant
Yes
Features
200mm Length; 60mm Height; 70mm Width; Hard Bristle Stiffness
Chemical Resistant
Yes
Acid Resistant
Yes
Head Shape
Angled
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 7 1/2 in, Handle Length 7 1/2 in, Head Width 2 1/2 in, Bristle Color Purple, Overall Length 8 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Hand Scrub Brush, Handle Color Purple, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.