7-57/64" Polyester Tube and Pipe Brush, 1-1/2" Brush Dia.
Mfr # 53684
Zoro # G3314477
product price: $16.29
/eaKey Features
Brush Type
Tube and Pipe Brush
Bristle Firmness
Medium
Brush Length
7 in
Handle Color
Red
Bristle Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53684
Zoro #
G3314477
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
7 in
Brush Width
1-19/32"
Bristle Length
1 5/8 in
Trim Length
1 19/32 in
Overall Length
7 57/64 in
Brush Dia.
1 1/2 in
Brush Diameter
1.57 in
Details
Brush Type
Tube and Pipe Brush
Bristle Firmness
Medium
Bristle Color
Red
Handle Color
Red
Bristle Material
Polyester
Brush Handle Style
Replacement Brush Head
Item
Tube and Pipe Brush
Acid Resistant
Yes
Color Coding System
Yes
Chemical Resistant
Yes
Features
200mm Length; 20mm Height; 40mm Width; Medium Bristle Stiffness
Application
Pipes and Tubes
Temperature Resistant
Yes
Description
Tube and Pipe Brush, Bristle Material Polyester, Handle Material Not Applicable, Brush Diameter 1.57 in, Brush Length 7 in, Handle Length Not Applicable, Bristle Color Red, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1 5/8 in, Brush Width 1-19/32 In., Color Coding System Yes, FDA Compliant Yes, Handle Color Red, Overall Length 7 1/8 in, Temperature Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.