7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, White, Polypropylene
Mfr # 53725
Zoro # G7802457
product price: $19.99
/eaKey Features
Brush Type
Hook Brush
Bristle Firmness
Medium
Brush Length
15 1/2 in
Handle Length
5 1/4 in
Handle Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53725
Zoro #
G7802457
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
15 1/2 in
Handle Length
5 1/4 in
Brush Width
7 7/8 in
Bristle Length
1 in
Brush Dia.
2 1/4 in
Trim Length
1 in
Overall Length
15 1/2 in
Brush Diameter
2.17 in
Details
Brush Type
Hook Brush
Bristle Firmness
Medium
Bristle Color
White
Handle Color
White
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Handle Style
Long Handle
Item
Hook Brush
Handle Type
European Threaded
Chemical Resistant
Yes
Features
360mm Length; 55mm Height; 200mm Width; 55mm Diameter; Medium Bristle Stiffness
Acid Resistant
Yes
Color Coding System
Yes
Application
Pipes and Tubes
Handle Style
Straight
Description
Hook Brush, Bristle Material Polyester, Handle Material Polypropylene, Brush Diameter 2.17 in, Brush Length 15 1/2 in, Handle Length 5 1/4 in, Bristle Color White, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1 in, Brush Width 7 7/8 in, Color Coding System Yes, FDA Compliant Yes, Handle Color White, Overall Length 14 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.