Zoro Homepage

7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 16 1/2 in L Brush, Black, Polypropylene

  • Mfr # 53729

  • Zoro # G7802466


product price: $19.19
/ea

Key Features

Brush Type
Hook Brush
Bristle Firmness
Medium
Bristle Color
Black
Brush Length
16 1/2 in
Handle Length
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53729
Zoro #
G7802466
UPC #
-
Country of Origin
Denmark

Dimensions

Brush Length
16 1/2 in
Handle Length
5 1/4 in
Brush Width
7 7/8 in
Bristle Length
1 in
Trim Length
1 in
Brush Dia.
2 1/4 in
Overall Length
21 3/4 in
Brush Diameter
2.17 in

Details

Brush Type
Hook Brush
Bristle Firmness
Medium
Bristle Color
Black
Handle Color
Black
Bristle Material
Polyester
Handle Material
Polypropylene
Brush Handle Style
Long Handle
Item
Hook Brush
Color Coding System
Yes
Acid Resistant
Yes
Handle Type
Threaded
Chemical Resistant
Yes
Features
360mm Length; 55mm Height; 200mm Width; 55mm Diameter; Medium Bristle Stiffness
Application
Pipes and Tubes
Handle Style
Straight

Description

Hook Brush, Bristle Material Polyester, Handle Material Polypropylene, Brush Diameter 2.17 in, Brush Length 15 1/2 in, Handle Length 5 1/4 in, Bristle Color Black, Chemical Resistant Yes, Acid Resistant Yes, Application Pipes and Tubes, Bristle Firmness Medium, Bristle Length 1 in, Brush Width 7 7/8 in, Color Coding System Yes, FDA Compliant Yes, Handle Color Black, Overall Length 14 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.