8-1/3"L Polypropylene Replacement Brush Head Tank Brush
Mfr # 70393
Zoro # G4647185
product price: $26.59
/eaKey Features
Brush Type
Tank Brush
Bristle Firmness
Medium
Brush Length
8 21/64 in
Handle Length
Not Included
Handle Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70393
Zoro #
G4647185
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
8 21/64 in
Handle Length
Not Included
Brush Width
5 in
Bristle Length
1 1/2 in
Overall Length
8 1/3 in
Trim Length
1 1/2 in
Details
Brush Type
Tank Brush
Bristle Firmness
Medium
Bristle Color
Blue
Handle Color
Blue
Bristle Material
Polypropylene
Handle Material
Not Included
Brush Handle Style
Replacement Brush Head
Item
Tank Brush
Chemical Resistant
Yes
Color Coding System
Yes
Acid Resistant
Yes
Color
Blue
Temperature Resistant
Yes
Features
205mm Length; 100mm Height; 130mm Width; Medium Bristle Stiffness
Tool Type
Tank Brush Head
Description
Tank Brush, Bristle Firmness Medium, Bristle Material Polypropylene, Handle Material Not Included, Brush Length 8 3/8 in, Handle Length Not Included, Bristle Color Blue, Overall Length 8 1/3 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Handle Color Blue, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.