Zoro Homepage

9 in Sweep Face Angle Broom, Soft, Synthetic, Black

  • Mfr # 29169

  • Zoro # G3037345


product price: $20.19
/ea

Key Features

Bristle Type
Synthetic
Sweep Face
9 in
Bristle Length
7 in
Bristle Material
Polyester, Synthetic
Block Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29169
Zoro #
G3037345
UPC #
-
Country of Origin
Denmark

Dimensions

Bristle Length
7 in
Broom Handle Diameter
No Handle
Broom Handle Length
No Handle
Block Width
11 1/2 in
Block Depth
1 3/4 in

Details

Bristle Type
Synthetic
Sweep Face
9 in
Bristle Material
Polyester, Synthetic
Bristle Color
Black
Block Material
Plastic
Item
Angle Broom
Broom Handle Color
No Handle
Broom Grade
Heavy-Duty
Chemical Resistant
Yes
Features
Acid Resistant
Broom Handle Material
No Handle
For Use With
29359, 29379, 29609, 29629
For Surface Texture
Multi-Surface
Handle Connection Type
Threaded
Bristle Firmness
Soft
Block Color
Black
Surface Type
Dry, Wet
Connection Thread Type
European
Handle Tip Material
No Handle

Description

Angle Broom Head, Bristle Material Polyester, Synthetic, For Surface Texture Multi-Surface, Sweep Face 11 1/2 in, Bristle Length 7 in, Bristle Color Black, Block Material Plastic, Handle Connection Type Threaded, Chemical Resistant Yes, For Use With 29359, 29379, 29609, 29629, Tool Type Broom Head, Block Depth 1 3/4 in, Block Width 11 1/2 in, Surface Type Dry, Wet, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.