9 in Sweep Face Angle Broom, Soft, Synthetic, Yellow
Mfr # 29166
Zoro # G3037318
product price: $20.19
/eaKey Features
Bristle Type
Synthetic
Sweep Face
9 in
Bristle Length
7 in
Bristle Material
Polyester, Synthetic
Block Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29166
Zoro #
G3037318
UPC #
-
Country of Origin
Denmark
Dimensions
Bristle Length
7 in
Broom Handle Length
No Handle
Broom Handle Diameter
No Handle
Block Depth
1 3/4 in
Block Width
11 1/2 in
Details
Bristle Type
Synthetic
Sweep Face
9 in
Bristle Material
Polyester, Synthetic
Bristle Color
Yellow
Block Material
Plastic
Item
Angle Broom
Broom Handle Material
No Handle
Broom Grade
Heavy-Duty
Chemical Resistant
Yes
For Use With
29356, 29376, 29606, 29626
Broom Handle Color
No Handle
Features
Acid Resistant
Handle Connection Type
Threaded
Block Color
Yellow
For Surface Texture
Multi-Surface
Connection Thread Type
European
Surface Type
Dry, Wet
Bristle Firmness
Soft
Handle Tip Material
No Handle
Description
Angle Broom Head, Bristle Material Polyester, Synthetic, For Surface Texture Multi-Surface, Sweep Face 11 1/2 in, Bristle Length 7 in, Bristle Color Yellow, Block Material Plastic, Handle Connection Type Threaded, Chemical Resistant Yes, For Use With 29356, 29376, 29606, 29626, Tool Type Broom Head, Block Depth 1 3/4 in, Block Width 11 1/2 in, Surface Type Dry, Wet, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes, Connection Thread Type European, Bristle Firmness Soft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.