Black 24" Squeegee Head

  • Mfr # 77149

  • Zoro # G4793241


product price:  $37.59
/ea

Key Features

Squeegee Blade Width
23.6 in
Squeegee Blade Shape
Straight Double
Material
Reinforced Polypropylene Head With Specially Blended Rubber Blades
Application
Floor
Squeegee Handle Included
Without Handle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
77149
Zoro #
G4793241
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
23.6 in
Length
No Handle
Width
23.82"
Blade Width
24 in
Frame Depth
4 in
Frame Width
24 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Material
Reinforced Polypropylene Head With Specially Blended Rubber Blades
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Polypropylene
Connection Type
Threaded
Squeegee Blade Material
Rubber
Squeegee Application
Floor Squeegee
Chemical Resistant
Yes
Color
Black
Series
Ultra Hygiene
For Use With
Mfr. No. 29629 or 29379
Features
Ultra Hygiene
Squeegee Blade Count
Double
FDA Compliant
Yes
Color Coding System
Yes
Includes
Replacement Cassette
Frame Material
Polypropylene
Blade Material
TPE Rubber
Product Type
Floor Squeegee
Compatible Manufacturer Part Number
29379, 29629
Standards
FDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
Resistance Properties
Chemical Resistant
Connection Thread Type
European
Blade Count
2
Includes Handle
No
Blade Shape
Straight

Description

Floor Squeegee, Blade Count 2, Includes Handle No, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, Handle Color Not Applicable, Handle Material Not Applicable, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Black, Color Coding System Yes, Compatible Manufacturer Part Number 29379, 29629, Features Ultra Hygiene, Frame Depth 4 in, Frame Material Polypropylene, Frame Width 24 in, Includes Replacement Cassette

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.