Broom Head, Black Bristle, Dry Surface
Mfr # 31799
Zoro # G022653243
product price: $33.49
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31799
Zoro #
G022653243
UPC #
-
Country of Origin
Denmark
Description
Broom Head, Tool Type Broom, Handle Connection Type Threaded, For Surface Texture Semi-Smooth, Sweep Face 16 1/8 in, Bristle Length 2 1/4 in, Bristle Material Polybutylene Terephthalate, Bristle Color Black, Block Material Polypropylene, Bristle Firmness Soft, Connection Thread Type European, Chemical Resistant Yes, Features Can be used with any Vikan Handle, This Broom is Designed to Effectively Sweep Flour and Starch, Block Depth 16 1/8 in, Block Width 2 5/8 in, Surface Type Dry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.