Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31039
Zoro #
G722653024
UPC #
-
Country of Origin
Denmark
Description
Broom Head, Tool Type Broom, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 9 3/4 in, Bristle Length 2 1/4 in, Bristle Material Polybutylene Terephthalate, Bristle Color Black, Block Material Polypropylene, Bristle Firmness Medium, Connection Thread Type European, Chemical Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.