Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broom Head, Green Bristle, Dry/Wet

  • Mfr # 31032

  • Zoro # G022653137


product price: $15.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31032
Zoro #
G022653137
UPC #
-
Country of Origin
Denmark

Description

Broom Head, Tool Type Broom, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 9 3/4 in, Bristle Length 2 1/4 in, Bristle Material Polybutylene Terephthalate, Bristle Color Green, Block Material Polypropylene, Bristle Firmness Medium, Connection Thread Type European, Chemical Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.