Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broom Head, Pink Bristle, Dry Surface

  • Mfr # 31741

  • Zoro # G022653144


product price: $33.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31741
Zoro #
G022653144
UPC #
-
Country of Origin
Denmark

Description

Broom Head, Tool Type Broom, Handle Connection Type Threaded, For Surface Texture Multi-Surface, Sweep Face 16 1/8 in, Bristle Length 2 3/8 in, Bristle Material Polybutylene Terephthalate, Bristle Color Pink, Block Material Polypropylene, Bristle Firmness Soft/Stiff Combination, Connection Thread Type European, Chemical Resistant Yes, Features Firm Front Bristles that Loosen Stubborn Dirt and Heavier Debris while the Softer Rear Bristles Gather the Finer Particles, Block Depth 16 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.