Zoro Homepage

Bucket Lid

  • Mfr # 56878

  • Zoro # G622653063


product price: $11.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56878
Zoro #
G622653063
UPC #
-
Country of Origin
Denmark

Description

Bucket Lid, Color Purple, Material Polypropylene, Diameter 12 in, Overall Length 14 in, Overall Width 12 in, Color Coding System Yes, Compatible Manufacturer Part Number 5686x, Product Type Bucket Lid, Standards EC 1935/2004, EU 2023/2006/EC, FDA CFR-21, Halal, Kosher, REACH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.