Zoro Homepage

Color Coded Handle, 1 1/4 in Dia, White, Polypropylene

  • Mfr # 29665

  • Zoro # G8347150


product price: $23.15
/ea

Key Features

Handle Length
25 1/2 in
Handle Material
Polypropylene
Handle Diameter
1 1/4 in
Handle Color
White
Broom Handle Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29665
Zoro #
G8347150
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
25 1/2 in
Handle Diameter
1 1/4 in
Broom Handle Length
25 1/2 in
Maximum Length
25 1/2 in

Details

Handle Material
Polypropylene
Handle Color
White
Item
Color Coded Handle
Broom Handle Color
White
Broom Handle Material
Polypropylene
Features
Color Coding System
For Use With
Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Broom Handle Tip Material
Polypropylene
Color
White
Broom Connection Type
European Thread
Product Type
Color Coded Handle
Handle Tip Material
Polypropylene
Connection Thread Type
European
Handle Connection Type
Threaded
Tool Type
Broom Handle
Handle Style
Fixed

Description

Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 25 1/2 in, Handle Diameter 1 1/4 in, Handle Color White, Handle Tip Material Polypropylene, Maximum Length 25 1/2 in, Handle Style Fixed, Color Coding System Yes, Features Dish Washer Safe, FDA Compliant Yes, Product Type Color Coded Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.