Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color Coded Handle, 1 1/4 in Dia, Yellow, Polypropylene

  • Mfr # 29686

  • Zoro # G8346329


product price: $25.99
/ea

Key Features

Handle Length
39 3/8 in
Handle Material
Polypropylene
Handle Diameter
1 1/4 in
Handle Color
Yellow
Broom Handle Tip Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29686
Zoro #
G8346329
UPC #
-
Country of Origin
Denmark

Dimensions

Handle Length
39 3/8 in
Handle Diameter
1 1/4 in
Broom Handle Length
39 1/2 in
Maximum Length
39 3/8 in

Details

Handle Material
Polypropylene
Handle Color
Yellow
Item
Color Coded Handle
Broom Handle Tip Material
Polypropylene
Broom Connection Type
European Thread
For Use With
Remco/Vikan Brooms, Brushes, Squeegees, Paddles and Scrapers
Color
Yellow
Broom Handle Material
Polypropylene
Features
Color Coding System
Broom Handle Color
Yellow
Product Type
Color Coded Handle
Handle Style
Fixed
Connection Thread Type
European
Handle Tip Material
Polypropylene
Handle Connection Type
Threaded
Tool Type
Broom Handle
Grip Style
Ribbed

Description

Color Coded Handle, Tool Type Broom Handle, Connection Thread Type European, Handle Connection Type Threaded, Handle Material Polypropylene, Handle Length 39 3/8 in, Handle Diameter 1 1/4 in, Handle Color Yellow, Handle Tip Material Polypropylene, Maximum Length 39 3/8 in, Handle Style Fixed, Color Coding System Yes, Grip Style Ribbed, Features Dish Washer Safe, FDA Compliant Yes, Acid Resistant Yes, Product Type Color Coded Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.