Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detail Brush, Blue Bristle, Stiff

  • Mfr # 39513

  • Zoro # G522653231


product price: $6.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39513
Zoro #
G522653231
UPC #
-
Country of Origin
Denmark

Description

Detail Brush, Bristle Firmness Stiff, Handle Style Straight, Bristle Material Polybutylene Terephthalate, Handle Material Polypropylene, Brush Length 5 7/8 in, Handle Length 5 in, Head Width 1 in, Bristle Color Blue, Overall Length 5 7/8 in, Chemical Resistant Yes, Bristle Length 3/4 in, Brush Type Detail Brush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.