Zoro Homepage

Dish Brush, Black Bristle, Medium

  • Mfr # 42379

  • Zoro # G322653202


product price: $4.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42379
Zoro #
G322653202
UPC #
-
Country of Origin
Denmark

Description

Dish Brush, Bristle Firmness Medium, Handle Style Ergonomic, Bristle Material Polybutylene Terephthalate, Handle Material Polypropylene, Brush Length 11 in, Handle Length 8 in, Head Width 2 3/8 in, Bristle Color Black, Overall Length 11 in, Chemical Resistant Yes, Bristle Length 7/8 in, Brush Type Dish Brush, Handle Color Black, Head Material Polypropylene, Minimum Temperature -4 Degrees F, Surface Type Dry, FDA Compliant Yes, Color Coding System Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.