Zoro Homepage

Double Blade Ultra Hygiene, Square, 28"

  • Mfr # 77154

  • Zoro # G6148023


product price: $47.79
/ea

Key Features

Application
Multipurpose, Safety Flooring, Tile
Color
Square
Features
Removable Cassette for Cleaning or Replacement
Blade Material
TPE Rubber
Frame Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77154
Zoro #
G6148023
UPC #
-
Country of Origin
Denmark

Dimensions

Blade Width
28 in
Frame Width
3 in

Details

Item
Ultra Hygiene Squeegee
Application
Multipurpose, Safety Flooring, Tile
Color
Square
Features
Removable Cassette for Cleaning or Replacement
Blade Material
TPE Rubber
Frame Material
Polypropylene
Blade Shape
Straight
Product Type
Floor Squeegee
Blade Count
2
Compatible Manufacturer Part Number
7732

Description

Ultra Hygiene Squeegee, Blade Count 2, Blade Width 28 in, Blade Shape Straight, FDA Compliant Yes, Product Type Floor Squeegee, Application Multipurpose, Safety Flooring, Tile, Compatible Manufacturer Part Number 7732, Features Removable Cassette for Cleaning or Replacement, Frame Material Polypropylene, Frame Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.