Zoro Homepage

Drain Brush

  • Mfr # 53619

  • Zoro # G222653128


product price: $24.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53619
Zoro #
G222653128
UPC #
-
Country of Origin
Denmark

Description

Pipe and Tubing Brush, Handle Style Not Applicable, Bristle Material Polybutylene Terephthalate, Handle Material Not Applicable, Brush Diameter 2.2 in, Brush Length 10 3/4 in, Handle Length Not Applicable, Bristle Color Black, Chemical Resistant Yes, Application Gullies and Drain, Bristle Firmness Stiff, Brush Width 3 3/4 in, Features Can be used with any Vikan Handle, Overall Length 10 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.