Zoro Homepage

Dust Pan, 11 5/8 in W

  • Mfr # 56584

  • Zoro # G221907765


product price: $27.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56584
Zoro #
G221907765
UPC #
-
Country of Origin
Denmark

Description

Dust Pan, Tool Type Dust Pan, Material Polypropylene, Handle Length 33 in, Overall Width 11 5/8 in, Overall Depth 9 in, Color Red, Features Locking Lid, Compact, Light-Weight, Handle Color Red, FDA Compliant Yes, Color Coding System Yes, Dust Pan Type Lobby, Includes Dust Pan Lid Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.