Shop All Shovels and Scoops
Vikan
Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Yellow Polypropylene Handle
Mfr # 56016
Zoro # G4817592
product price: $68.25
/ea
$68.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Length 12-1/2 in
- Working Temp. -4 Degrees to 212 Degrees F
- Handle Type D-Handle
- Blade Material Polypropylene
- Blade Width 13-1/2 in
Product Information
- Brand Vikan
- MFR # 56016
- Zoro # G4817592
- Country of Origin Denmark
- Category Shovels and Scoops
Dimensions
Blade Length | 12-1/2 in |
Blade Width | 13-1/2 in |
Overall Length | 51 in |
Handle Length | 51.2 in |
Overall Height | 51 in |
Details
Description
Ergonomic Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Agriculture, Chemical, Commercial Fishing, Dairy, General Food Handling, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Autoclavable Yes, Product Type Ergonomic Shovel, FDA Compliant Yes, Halal/Kosher Halal, Kosher, Blade Length 14 7/8 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 13 5/8 in, Handle Material Polypropylene, Handle Style D Handle, Maximum Temperature 212 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Shuffleboard Set, 4 Cue, 8 Plstc Dscs, PK12 (SBA10)
- CHAPIN INTERNATIONAL Chapin Hand Crank Spreader, 1.6 L Capacity, Poly (8705A)
- CONTIGO Ashland 32 oz Juniper BPA Free Water Bottle with Lid (2143069)
- A & I PRODUCTS Radiator Hose, Lower 11" x4.5" x3" (A-369922R1)
- VIKAN Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L White Polypropylene Handle (56115)
- VIKAN Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Red Polypropylene Handle (56014)
- VIKAN Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L White Polypropylene Handle (56015)
- VIKAN Ergonomic Square Point Shovel, Polypropylene Blade, 30 in L White Aluminum Handle (56035)
- KENYON 14 ga Spade Shovel, Steel Blade, 27 in L Grey Steel Handle (49957)
- MILLER Miller Galvanized Feed Scoop 6 Quart - 9206/FSG6 (408700)
- TRUE TEMPER #2 General Purpose Steel Scoop W/ Straight Wood Handle (79805)
- Vikan Lawn & Garden Tools