Shop All Shovels and Scoops
Vikan
Ergonomic Square Point Shovel, Polypropylene Blade, 30 in L White Aluminum Handle
Mfr # 56035
Zoro # G5638613
Free Shipping & Returns
$98.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Overall Length 45 in
- Blade Material Polypropylene
- Application Industrial
- Blade Length 12-1/2 in
Product Information
- Brand Vikan
- MFR # 56035
- Zoro # G5638613
- Country of Origin Denmark
- Category Shovels and Scoops
Dimensions
Overall Length | 45 in |
Blade Length | 12-1/2 in |
Blade Width | 13-1/2 in |
Handle Length | 30 in |
Overall Height | 45 in |
Details
Description
Ergonomic Sieve Shovel, Maximum Autoclave Temperature 250 Degrees F, Application Agriculture, Chemical, Commercial Fishing, Dairy, General Food Handling, Industrial, Material Handling, Meat, Poultry Industry, Seafood, Autoclavable Yes, Product Type Ergonomic Sieve Shovel, FDA Compliant Yes, Blade Length 12 1/2 in, Blade Material Polypropylene, Blade Type Square Point, Blade Width 13 3/4 in, Handle Material Aluminum, Handle Style D Handle, Maximum Temperature 250 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Flat Idler Pulleys Fits John Deere Mower Models 42 48 Decks GY22172 (GY20067)
- LOGO BRANDS South Carolina Round Table (208-31)
- STENS Choke Cable Fits Exmark 1-603336 290-799 (290-799)
- MILWAUKEE TOOL 16 in. Replacement Chain for M18 FUEL Chainsaw (49-16-2715)
- VIKAN Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Red Polypropylene Handle (56014)
- VIKAN Ergonomic Square Point Shovel, Polypropylene Blade, 50 in L White Polypropylene Handle (56115)
- VIKAN Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L White Polypropylene Handle (56015)
- SEYMOUR MIDWEST #12 Grain Scoop, Aluminum Blade, 29 in L Natural Hardwood Handle (49265)
- BULLY TOOLS Round Point Shovel, 14 ga. Steel Blade, 60 in L Fiberglass Handle (62515)
- SEYMOUR MIDWEST Ceremonial Shovel, 11.5 in L x 9 in W Chrome Head (49191)
- RADIUS GARDEN Garden Shovel, Stainless Steel (202)
- Vikan Shovels and Scoops