Floor Scraper, Stiff, 10-1/4", Nylon
Mfr # 29114
Zoro # G0154953
product price: $33.69
/eaKey Features
Blade Width
10 1/4 in
Blade Length
7 in
Blade Material
Plastic
Color
Red
Knife / Scraper Sub-Category
Scrapers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
29114
Zoro #
G0154953
UPC #
-
Country of Origin
United States
Dimensions
Blade Width
10 1/4 in
Blade Length
7 in
Overall Length
1 1/4 in
Overall Height
6 7/8 in
Details
Item
Scraper
Blade Material
Plastic
Color
Red
Knife / Scraper Sub-Category
Scrapers
Blade Type
Standard
Number of Pieces
1
Includes
Handle
Application
Non-damaging Scraper for Floors and Machines.
Features
scraper has rounded edges and a flexible steel blade to protect surfaces from scratching
Handle Type
Use 2RWP8, 2RWR4, 2RWR9, or 2RWT5 (Not Included)
Non-Sparking Status
No
Blade Edge Type
Straight
Blade Shape
Straight
Blade Flexibility
Stiff
NSF Certified
No
Meets/Exceeds
FDA-Approval on Materials
Number of Cutting Edges
1
Description
When it comes to heavy-duty cleaning, the Remco 29114 Floor Scraper is your go-to tool. With a rounded edge and flexible steel blade, this scraper will not scratch surfaces as you work. The blade has a width of 10 1/4 in., length of 7 in., and an overall length of 7 in. Made from steel, the blade is standard and ideal for removing debris from powder towers and other surfaces where extra force is needed to loosen dirt. It also features a stiff putty knife/scraper blade that offers flexibility without compromising on its durability or strength. This Remco Floor Scraper will get rid of dirt easily so you can have a clean working space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.