Zoro Homepage

Floor Squeegee, 15 3/4 in W, Straight

  • Mfr # 714077

  • Zoro # G7582651


product price: $29.25
/ea

Key Features

Squeegee Blade Width
16 in
Squeegee Blade Shape
Straight
Application
Corner, Floor, Table, Wall
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714077
Zoro #
G7582651
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
16 in
Length
No Handle
Blade Width
16 in
Frame Width
3 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight
Application
Corner, Floor, Table, Wall
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
Connection Type
Threaded
Squeegee Blade Material
Rubber
Chemical Resistant
Yes
Squeegee Blade Count
Single
For Use With
Mfr. No. 296288, 293788
Blade Material
TPE Rubber
Squeegee Application
Floor Squeegee
Features
Soft and Flexible Blade, Ultra Hygienic Blade
Frame Material
Polypropylene
Color
Lime
Compatible Manufacturer Part Number
293788, 296288
Product Type
Floor Squeegee
Resistance Properties
Chemical Resistant
Blade Count
1
Connection Thread Type
European
Blade Shape
Straight

Description

Floor Squeegee, Blade Count 1, Connection Type Threaded, Connection Thread Type European, Blade Width 16 in, Blade Shape Straight, FDA Compliant Yes, Product Type Floor Squeegee, Application Corner, Floor, Table, Wall, Color Coding System Yes, Compatible Manufacturer Part Number 293788, 296288, Features Soft and Flexible Blade, Ultra Hygienic Blade, Frame Material Polypropylene, Frame Width 3 in, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.