Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Squeegee, 23 5/8 in W, Straight

  • Mfr # 775477

  • Zoro # G9352592


product price: $32.79
/ea

Key Features

Squeegee Blade Width
24 in
Squeegee Blade Shape
Straight Double
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775477
Zoro #
G9352592
UPC #
-
Country of Origin
Denmark

Dimensions

Squeegee Blade Width
24 in
Length
24 in
Blade Width
24 in
Frame Width
3 in

Details

Item
Floor Squeegee
Squeegee Blade Shape
Straight Double
Application
Floor
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
Connection Type
Threaded
Squeegee Blade Material
Foam Rubber
Features
Removable Cassette for Cleaning or Replacement
Chemical Resistant
Yes
Blade Material
Cellular Rubber
Color
Lime
Squeegee Blade Count
Double
Squeegee Application
Floor Squeegee
For Use With
293777, 296277
Frame Material
Polypropylene
Blade Shape
Straight
Blade Count
2
Compatible Manufacturer Part Number
293777, 296277, 77745, 77749
Product Type
Floor Squeegee
Resistance Properties
Chemical Resistant
Connection Thread Type
European

Description

Floor Squeegee, Blade Count 2, Connection Type Threaded, Connection Thread Type European, Blade Width 24 in, Blade Shape Straight, FDA Compliant Yes, Product Type Floor Squeegee, Application Floor, Color Coding System Yes, Compatible Manufacturer Part Number 293777, 296277, 77745, 77749, Features Removable Cassette for Cleaning or Replacement, Frame Material Polypropylene, Frame Width 3 in, Resistance Properties Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.