Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Squeegee, 10 1/4 in L, Black, PK2

  • Mfr # 77109

  • Zoro # G121890198


product price: $17.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
77109
Zoro #
G121890198
UPC #
-
Country of Origin
Denmark

Description

Angle Adjustable Squeegee, Halal/Kosher Halal, Kosher, Minimum Temperature -4 Degrees F, Product Type Angle Adjustable Squeegee, Blade Length 10 1/4 in, Blade Material Rubber, Blade Width 1 1/4 in, Features Ergonomically Friendly and Reduces Unnecessary Strain on the Wrist During Use, Handle Included No, Handle Material Not Applicable, Maximum Dishwasher Temperature 199 Degrees F, Maximum Temperature 199 Degrees F, Overall Height 5 1/8 in, Overall Length 10 1/4 in, Metal Detectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.