Floor Squeegee, Straight Blade, 16" L, Gray
Mfr # 714088
Zoro # G2155844
product price: $28.79
/eaKey Features
Squeegee Blade Width
16 in
Squeegee Blade Shape
Straight
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
Connection Type
European Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
714088
Zoro #
G2155844
UPC #
-
Country of Origin
Denmark
Dimensions
Squeegee Blade Width
16 in
Length
16 in
Details
Item
Floor Squeegee
Squeegee Blade Shape
Straight
Squeegee Handle Included
Without Handle
Squeegee Frame Material
Plastic
Connection Type
European Threaded
Squeegee Blade Material
Rubber
For Use With
293766, 296266
Squeegee Blade Count
Single
Chemical Resistant
Yes
Squeegee Application
Floor Squeegee
Features
Ultra Hygiene
Color
Gray
Description
Floor Squeegee, Connection Type European Threaded, FDA Compliant Yes, Color Coding System Yes, Features Ultra Hygiene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.